Buy more than* S$200* and get FREE SHIPPING

  • Business Card Holder Replace Type 2 Hole

Business Card Holder Replace Type 2 Hole MEI-E50C

Item.#
00370186
Mfr.#
MEI-E50C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Holes
2
Mount
42 sheets
Storage Number of Sheets
504
Maximum Storage Capacity (Sheets)
60
Specification
Replaceable spine paper of a book, pocket: vertical insert
Across Back (mm)
45
External Form Dimensions (Width x Height)(mm)
247x220
Color
Silver
Material
In other \ and pasting table \ paper / PP film (core material: recycled pulp)