Buy more than* S$200* and get FREE SHIPPING

  • Name Card Holder

Name Card Holder MEI-712DM

4.00 (3)
Item.#
00370213
Mfr.#
MEI-712DM
Package Qty.
1PC
Ship pack of
1
6.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Form Dimensions (Width x Height)(mm)
106x191
Mount
20 sheets
Storage Number of Sheets
120
Specification
Stationary type, pocket / horizontal insertion
Across Back (mm)
16
Color
Surface Paper/DarkGray
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Business cards · Point cards and examination tickets
4
From Japan
On 2017-01-18 13:09:23
Since it is six pages in the spread, it is now possible to find what you want. I purchase two books and put it in the dashboard for business cards and qualification cards / point card / examination ticket. I think that it becomes easier to remove the card if there is a cut of the size of the thumb.
This review is about item#370238.
Storage of business cards
3
From Japan
On 2016-06-27 08:32:52
Compact and easy to use
This review is about item#00370213.
business card holder
5
From Japan
On 2015-03-30 17:22:14
I was looking for a business card holder to put it on the desk so I bought it. I am using a direction oriented horizontally, but it was hard to see because the business card lying down, but this product can have less space to put on the desk and the business card also becomes vertical so it is very easy to see. I made the color dark gray with calm.
This review is about item#08432767.