Buy more than* S$200* and get FREE SHIPPING

  • Name Card Holder

Name Card Holder MEI-712Y

4.00 (3)
Item.#
00370247
Mfr.#
MEI-712Y
Package Qty.
1PC
Ship pack of
1
6.82 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
External Form Dimensions (Width x Height)(mm)
106x191
Across Back (mm)
16
Color
Surface Paper/Yellow
Specification
Stationary type, pocket / horizontal insertion
Storage Number of Sheets
120
Mount
20 sheets
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Business card point card and consultation ticket
4
From Japan
On 2017-01-18 13:09:23
Those of mercenary because the spread in six sheets are now immediately be found. Buy two books, we put on the dashboard as a business card for a credential-point card, patient registration card for. I think the card will be easier to take if there are cuts of the size of the thumb.
This review is about item#370238.
Storage of business cards
3
From Japan
On 2016-06-27 08:32:52
Easy-to-use compact
This review is about item#00370213.
business card holder
5
From Japan
On 2015-03-30 17:22:14
Because it was looking for a business card holder that put upright on the desk, it was purchased. I'm using the horizontal direction of, but business card How can it was hard to see because the lie, this product is to nice to less space to put on top of the desk, business card also has become very easy to see because it vertically. The color was also in a calm dark gray.
This review is about item#08432767.