Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Mat Both Face Type, compliant Law on Promoting Green Purchasing

Cutting Mat Both Face Type, compliant Law on Promoting Green Purchasing MA-43D

4.00 (2)
Item.#
00370256
Mfr.#
MA-43D
Package Qty.
1Sheet
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Specification
Law on Promoting Green Purchasing compliant. Both sides have grid lines.
External Form Dimensions (Width x Height)(mm)
450x600x3
Material
Table \ back / soft olefin resin, corrugated medium / play hard olefin resin
Green Purchasing Law
Fit
Color
Black
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When using a cutlery on a desk
5
From Japan
On 2018-04-11 18:22:45
Graphic printing with 5 cm spacing is very convenient. Mat It can be used with confidence when using a cutter etc which is hard without becoming rigid.
This review is about item#370265.
Cut the illustration board. Cutting work
3
From Japan
On 2017-06-16 21:30:50
To cut the illustration board, I am satisfied and I am very satisfied with the size. However, it is regrettable that the area around the knife is not imitation software, in order to produce a cutaway to cut off the paper.
This review is about item#8432487.