Buy more than* S$200* and get FREE SHIPPING

  • Soft Desk Mats

Soft Desk Mats Ma -617M

2.00 (1)
Item.#
00370317
Mfr.#
Ma -617M
Package Qty.
1Sheet
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Underlay / warm gray
Material
Overlay / playback olefin resin, underlay / special processing non-woven fabric
Outside Dimension (mm)
902 x 622
Thickness (mm)
Slipper /1.5
Specification
Mat and cover
Size
W
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Desk mat
2
From Japan
On 2017-01-31 13:23:35
Although it was rounded and sent in a tubular shape, has it been said that it is a cold season? The round shape does not return easily. I tried putting out some people but I bought three pieces I bought three pieces and it is still in a state of inflation for about 2 weeks. Would it be a matter of time but better to improve the transportation method? I thought. I am sorry to write a small thing.
This review is about item#8432505.