Buy more than* S$200* and get FREE SHIPPING

  • Soft Desk Mats

Soft Desk Mats Ma -647M

2.00 (1)
Item.#
00370335
Mfr.#
Ma -647M
Package Qty.
1Sheet
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Color
Underlay / warm gray
Material
Overlay / playback olefin resin, underlay / special processing non-woven fabric
Outside Dimension (mm)
1387 x 687
Thickness (mm)
Slipper /1.5
Specification
Mat and cover
Size
W
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Desk mat
2
From Japan
On 2017-01-31 13:23:35
Even if there where you say that sent has been, but the cold season in the cylindrical rounded? Rounded shape does not return easily. You have a variety or try to put a weight but is about two weeks still inflated state to three purchase three both. Whether it would be a matter of time it is better to improve the transportation method? I thought. I'm sorry to write a fine thing.
This review is about item#8432505.