Buy more than* S$200* and get FREE SHIPPING

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-320G

Item.#
00370423
Mfr.#
Ra-320G
Package Qty.
1PC
Ship pack of
1
21.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
A4 portrait
Width (mm)
252
Accessories
Tuck index seal title
Number of Pockets
(Included) 18, (maximum) 60
Across Back (mm)
27
Specification
Filler paper style filler paper: RA-380NM, binding tool: metal, middle type
Color
Green
Material
Table \ paper / PP, pocket / R-PP
Ring Inner Diameter (phi mm)
17
Number of Holes
30
Height (mm)
311