Buy more than* S$200* and get FREE SHIPPING

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-320R

Item.#
00370432
Mfr.#
Ra-320R
Package Qty.
1PC
Ship pack of
1
21.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Tuck index seal title
Number of Pockets
(Included) 18, (maximum) 60
Across Back (mm)
27
Size
A4 portrait
Width (mm)
252
Specification
Filler paper style filler paper: RA-380NM, binding tool: metal, middle type
Ring Inner Diameter (phi mm)
17
Number of Holes
30
Height (mm)
311
Color
Red
Material
Table \ paper / PP, pocket / R-PP