Buy more than* S$200* and get FREE SHIPPING

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-321B

Item.#
00370457
Mfr.#
Ra-321B
Package Qty.
1PC
Ship pack of
1
18.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
26
Height (mm)
272
Color
Blue
Material
Table \ paper / PP, pocket / R-PP
Ring Inner Diameter (phi mm)
17
Specification
Filler paper style filler paper: RA-381NM, binding tool: metal, middle type
Across Back (mm)
27
Size
B5 vertical
Width (mm)
222
Accessories
Tuck index seal title
Number of Pockets
(Included) 18, (maximum) 60