Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-321Y

5.00 (1)
Item.#
00370493
Mfr.#
Ra-321Y
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ring Inner Diameter (phi mm)
17
Number of Holes
26
Height (mm)
272
Color
Yellow
Material
Table \ paper / PP, pocket / R-PP
Specification
Filler paper style filler paper: RA-381NM, binding tool: metal, middle type
Number of Pockets
(Included) 18, (maximum) 60
Across Back (mm)
27
Size
B5 vertical
Width (mm)
222
Accessories
Tuck index seal title
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of receipt etc.
5
From Japan
On 2017-10-18 18:26:16
There is enough strength of the ring part, it is very easy to use without worry that the file will come off I use a lot of other products, but I'd like to exchange it for all of this
This review is about item#8432891.