Buy more than* S$200* and get FREE SHIPPING

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-461B

Item.#
00370554
Mfr.#
Ra-461B
Package Qty.
1PC
Ship pack of
1
21.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
B5 vertical
Width (mm)
233
Accessories
Tuck index seal title
Number of Pockets
(Included) 23, (maximum) 75
Across Back (mm)
34
Specification
Filler paper style filler paper: RA-381NM, binding tool: metal, middle type
Color
Blue
Material
Table \ paper / PP, pocket / R-PP
Ring Inner Diameter (phi mm)
23
Number of Holes
26
Height (mm)
272