Buy more than* S$200* and get FREE SHIPPING

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-461DM

5.00 (1)
Item.#
00370563
Mfr.#
Ra-461DM
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Ring Inner Diameter (phi mm)
23
Number of Holes
26
Height (mm)
272
Color
DarkGray
Material
Table \ paper / PP, pocket / R-PP
Specification
Filler paper style filler paper: RA-381NM, binding tool: metal, middle type
Number of Pockets
(Included) 23, (maximum) 75
Across Back (mm)
34
Size
B5 vertical
Width (mm)
233
Accessories
Tuck index seal title
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of receipt etc.
5
From Japan
On 2017-10-18 18:26:16
There is enough strength of the ring part, it is very easy to use without worry that the file will come off I use a lot of other products, but I'd like to exchange it for all of this
This review is about item#8432891.