Buy more than* S$200* and get FREE SHIPPING

  • Clear Book File
  • Clear Book File
  • Clear Book File

Clear Book File Ra-461R

5.00 (1)
Item.#
00370572
Mfr.#
Ra-461R
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Number of Pockets
(Included) 23, (maximum) 75
Across Back (mm)
34
Size
B5 vertical
Width (mm)
233
Accessories
Tuck index seal title
Specification
Filler paper style filler paper: RA-381NM, binding tool: metal, middle type
Number of Holes
26
Height (mm)
272
Color
Red
Material
Table \ paper / PP, pocket / R-PP
Ring Inner Diameter (phi mm)
23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of receipt etc.
5
From Japan
On 2017-10-18 18:26:16
There is enough strength of the ring part, it is very easy to use without worry that the file will come off I use a lot of other products, but I'd like to exchange it for all of this
This review is about item#8432891.