Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type

Square Flange Unit Oil-Free Type UCF201

by NTN
4.00 (2)
Item.#
00370772
Mfr.#
UCF201
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
64
Dimensions N (mm)
12
Designation Number of the Bearing Housing
F204
Dimensions B (mm)
31
Dimension S (mm)
12.7
Unit Weight (kg)
0.7 (reference)
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Bearing Number
UC201D1
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions L (mm)
86
Shaft Hole Classification
Cylindrical bore form
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
Without grease nipple
Shape
Square flange unit
Shaft Diameter (phi mm)
12
Dimensions AO(mm)
33.3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of pallet washer
5
From Japan
On 2016-11-14 22:46:05
Goods are used several times, no problem, delivery is fast so good.
This review is about item#371147.
Conveyor bearing exchange
3
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
This review is about item#00370955.