Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear Book Replaceable Sheets

Clear Book Replaceable Sheets Ra-380NM

4.00 (2)
Item.#
00370773
Mfr.#
Ra-380NM
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
A4-S
Material
Pocket / R-PP
Color
Gray
Number of Holes
2 x 30 holes corresponding
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2017-08-12 15:24:00
The filing became beautiful because the stapleton part was reinforced with tape.
This review is about item#8432916.
Document classification
4
From Japan
On 2016-09-29 17:13:41
Important case I bought to filen the other documents by color, but I want a price to be made cheaper
This review is about item#370965.