Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clear Book Replaceable Sheets

Clear Book Replaceable Sheets Ra-388NY

4.00 (2)
Item.#
00370825
Mfr.#
Ra-388NY
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Number of Holes
2 x 30 holes corresponding
Color
Yellow
Size
A3-E
Material
Pocket / R-PP
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2017-08-12 15:24:00
The filing became beautiful because the stapleton part was reinforced with tape.
This review is about item#8432916.
Document classification
4
From Japan
On 2016-09-29 17:13:41
Important case I bought to filen the other documents by color, but I want a price to be made cheaper
This review is about item#370965.