Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type

Lubricated Unit Square Flange Type UCF203D1

by NTN
Item.#
00370885
Mfr.#
UCF203D1
Package Qty.
1PC
Ship pack of
1
18.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
11
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Shape
Squareflangetypeunit
2014 TRUSCO Published Page
1-1564
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Caution
Since the bearing housing of UCF 201-204 is common, all of them are used F204.
Cover
Nocover
Load Classification
LightLoad
Grease Filler Nipple
Greasenipple
Shaft Diameter (phi mm)
17
TRUSCO Part Number
214-2708
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions L (mm)
86
Shaft Hole Classification
Cylindricalbore
Customer Reviews
Review Rating:
Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2017-05-17 16:12:30
I could buy it cheaper than taking it elsewhere. Shipment was also early and safe.
This review is about item#371122.
Plant Maintenance
5
From Japan
On 2016-11-21 10:47:48
It is a professional part so it was saved so cheaply, it is easier to reach
This review is about item#371296.
Conveyor drive unit
5
From Japan
On 2016-08-01 08:52:50
Arrival from ordering earlier and price is also cheap
This review is about item#00370937.
Lift rotation
5
From Japan
On 2015-04-22 13:04:12
It is the same as usual.
This review is about item#00370806.
Used for roller bearings
5
From Japan
On 2014-12-11 13:36:42
Let's change it as before
This review is about item#00371007.
Used as a joint for a drive shaft
4
From Japan
On 2014-08-26 15:37:42
Since it is strong, it can be used without any problem even if it is installed. It is good that there is no play, too.
This review is about item#00371366.
Shellfish, winch part bearings of a large rolling ship
5
From Japan
On 2013-04-22 01:37:22
Movement is smooth, easy to install
This review is about item#00371052.
Screw conveyor
5
From Japan
On 2012-02-05 13:04:46
Everyone knows I am using it because it is a one-stream goods.
This review is about item#00371296.