Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type

Square Flange Unit Oil-Free Type UCF204

by NTN
4.00 (2)
Item.#
00370903
Mfr.#
UCF204
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
Dimensions A1 (mm)
11
Dimensions J (mm)
64
Dimensions N (mm)
12
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Without grease nipple
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Dimensions A1(mm)
15
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions L (mm)
86
Shaft Hole Classification
Cylindrical bore type
Dimensions B (mm)
31
Dimension S (mm)
12.7
Shape
Square flange type unit
Shaft Diameter (phi mm)
20
Dimensions AO(mm)
33.3
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of pallet washer
5
From Japan
On 2016-11-14 22:46:05
Goods are used several times, no problem, delivery is fast so good.
This review is about item#371147.
Conveyor bearing exchange
3
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
This review is about item#00370955.