Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type

Lubricated Unit Square Flange Type UCF204D1

by NTN
4.88 (8)
Item.#
00370937
Mfr.#
UCF204D1
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Shape
Square flange type unit
Standard static Load Rating (kN)
6.65
Dimensions L (mm)
86
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
20
TRUSCO Part Number
214-2724
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Caution
Since the bearing housing of UCF 201 to 204 is common, all of them use F204.
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2017-05-17 16:12:30
I could buy it cheaper than taking it elsewhere. Shipment was also early and safe.
This review is about item#371122.
Plant Maintenance
5
From Japan
On 2016-11-21 10:47:48
It is a professional part so it was saved so cheaply, it is easier to reach
This review is about item#371296.
Conveyor drive unit
5
From Japan
On 2016-08-01 08:52:50
Arrival from ordering earlier and price is also cheap
This review is about item#00370937.
Lift rotation
5
From Japan
On 2015-04-22 13:04:12
It is the same as usual.
This review is about item#00370806.
Used for roller bearings
5
From Japan
On 2014-12-11 13:36:42
Let's change it as before
This review is about item#00371007.
Used as a joint for a drive shaft
4
From Japan
On 2014-08-26 15:37:42
Since it is strong, it can be used without any problem even if it is installed. It is good that there is no play, too.
This review is about item#00371366.
Shellfish, winch part bearings of a large rolling ship
5
From Japan
On 2013-04-22 01:37:22
Movement is smooth, easy to install
This review is about item#00371052.
Screw conveyor
5
From Japan
On 2012-02-05 13:04:46
Everyone knows I am using it because it is a one-stream goods.
This review is about item#00371296.