Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type

Lubricated Unit Square Flange Type UCF205D1

by NTN
4.86 (7)
Item.#
00371007
Mfr.#
UCF205D1
Package Qty.
1PC
Ship pack of
1
21.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16
Dimensions A1 (mm)
13
Dimensions J (mm)
70
Dimensions N (mm)
12
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
27
Shape
Square flange type unit
Standard static Load Rating (kN)
7.85
Dimensions L (mm)
95
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
25
TRUSCO Part Number
214-2732
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
14
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Plant Maintenance
5
From Japan
On 2016-11-21 10:47:48
Was saved because the specialized parts Cheap, it is soon reach convenient
This review is about item#371296.
Conveyor drive unit
5
From Japan
On 2016-08-01 08:52:50
Since early price is arriving from the order also inexpensive
This review is about item#00370937.
When the lift rotation
5
From Japan
On 2015-04-22 13:04:12
It does not change from the usual.
This review is about item#00370806.
Use the roller bearing
5
From Japan
On 2014-12-11 13:36:42
Trying to not remain the same
This review is about item#00371007.
Use the joint de Eve shaft
4
From Japan
On 2014-08-26 15:37:42
So durable and can be used without any problems mounting. Play is also good than not.
This review is about item#00371366.
Shellfish, large Maki ship winch part bearing
5
From Japan
On 2013-04-22 01:37:22
Movement is also smooth, mounting easy
This review is about item#00371052.
Screw conveyor
5
From Japan
On 2012-02-05 13:04:46
I use and trust because it is 1 flow goods to know everyone.
This review is about item#00371296.