Buy more than* S$200* and get FREE SHIPPING

  • Clear book (craft type/fixed type)

Clear book (craft type/fixed type) Ra-371

Item.#
00371096
Mfr.#
Ra-371
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Number of Pockets
20
Color
MPaper/Yellow
Specification
Craft type, stationary type
Size
B5-S
Across Back (mm)
25
Material
Table \ paper / craft ball (recycled pulp), pocket / PP
External Dimensions (Width x Height) (mm)
213x267