Buy more than* S$200* and get FREE SHIPPING

  • Clear book (craft type/fixed type)

Clear book (craft type/fixed type) Ra-373

Item.#
00371105
Mfr.#
Ra-373
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Number of Pockets
20
Color
MPaper/Yellow
Specification
Craft type, stationary type
Size
A3-S
Across Back (mm)
25
Material
Table \ paper / craft ball (recycled pulp), pocket / PP
External Dimensions (Width x Height) (mm)
328x430