Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clear book (craft type/fixed type)

Clear book (craft type/fixed type) Ra-374

Item.#
00371114
Mfr.#
Ra-374
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Number of Pockets
20
Color
MPaper/Yellow
Specification
Craft type, stationary type
Size
B4-S
Across Back (mm)
25
Material
Table \ paper / craft ball (recycled pulp), pocket / PP
External Dimensions (Width x Height) (mm)
288x374