Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type

Lubricated Unit Square Flange Type UCF207D1

by NTN
4.88 (8)
Item.#
00371122
Mfr.#
UCF207D1
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
15
Dimensions J (mm)
92
Dimensions N (mm)
14
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Dimensions A (mm)
34
Shape
Square flange type unit
Standard static Load Rating (kN)
15.3
Dimensions L (mm)
117
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
35
TRUSCO Part Number
214-2783
Mounting Bolt Nominal Designation
M12
Standard Dynamic Load Rating (kN)
25.7
Dimensions AO(mm)
44.4
Dimensions A1(mm)
19