Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear book (fixed type)

Clear book (fixed type) Ra-550DM

Item.#
00371132
Mfr.#
Ra-550DM
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
10
Size
A4-S
Specification
Spine Replace Type
External Form Dimensions (Width x Height)(mm)
233x312
Across Back (mm)
10
Color
(Surface Paper)DarkGray