Buy more than* S$200* and get FREE SHIPPING

  • Clear book (fixed type)

Clear book (fixed type) Ra-550Y

Item.#
00371166
Mfr.#
Ra-550Y
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
10
Size
A4-S
Specification
Spine Replace Type
External Form Dimensions (Width x Height)(mm)
233x312
Across Back (mm)
10
Color
(Surface Paper)Yellow