Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear book (fixed type)

Clear book (fixed type) Ra-560B

Item.#
00371175
Mfr.#
Ra-560B
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
20
Size
A4-S
Specification
Spine type. With tack index. With index holder. Front side with pocket
External Form Dimensions (Width x Height)(mm)
239x312
Across Back (mm)
18
Color
(Surface Paper)Blue