Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type

Square Flange Unit Oil-Free Type UCF209

by NTN
4.00 (2)
Item.#
00371192
Mfr.#
UCF209
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
45
Dimensions AO(mm)
52.2
Standard Dynamic Load Rating (kN)
32.5
Standard static Load Rating (kN)
20.4
Dimensions L (mm)
137
Shaft Hole Classification
Cylindrical bore
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M14
Dimensions A1(mm)
22
Dimensions A1 (mm)
16
Dimensions J (mm)
105
Dimensions N (mm)
16
Cover
No cover
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of pallet washer
5
From Japan
On 2016-11-14 22:46:05
Goods are used several times, no problem, delivery is fast so good.
This review is about item#371147.
Conveyor bearing exchange
3
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
This review is about item#00370955.