Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear book (fixed type)

Clear book (fixed type) Ra-563NB

Item.#
00371227
Mfr.#
Ra-563NB
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
20
Size
A3-S
Specification
Replaceable spine paper of a book, with tuck index
External Form Dimensions (Width x Height)(mm)
331x435
Across Back (mm)
18
Color
(Surface Paper)Blue