Buy more than* S$200* and get FREE SHIPPING

  • Clear book (fixed type)

Clear book (fixed type) Ra-563NDM

Item.#
00371236
Mfr.#
Ra-563NDM
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
20
Size
A3-S
Specification
Replaceable spine paper of a book, with tuck index
External Form Dimensions (Width x Height)(mm)
331x435
Across Back (mm)
18
Color
(Surface Paper)DarkGray