Buy more than* S$200* and get FREE SHIPPING

  • Clear book (fixed type)

Clear book (fixed type) Ra-564NB

Item.#
00371245
Mfr.#
Ra-564NB
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Color
(Surface Paper)Blue
Number of Pockets
20
Specification
Spine type. With tack index. With index holder. Front side with pocket
Size
B4-S
External Form Dimensions (Width x Height)(mm)
289x379
Across Back (mm)
18