Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clear book (fixed type)

Clear book (fixed type) Ra-564NDM

Item.#
00371254
Mfr.#
Ra-564NDM
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
External Form Dimensions (Width x Height)(mm)
289x379
Across Back (mm)
18
Specification
Spine type. With tack index. With index holder. Front side with pocket
Color
(Surface Paper)DarkGray
Number of Pockets
20
Size
B4-S