Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type

Square Flange Unit Oil-Free Type UCF210

by NTN
4.00 (2)
Item.#
00371262
Mfr.#
UCF210
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
Dimensions B (mm)
51.6
Dimension S (mm)
19
Shape
Square flange unit
Shaft Diameter (phi mm)
50
Dimensions AO(mm)
54.6
Standard Dynamic Load Rating (kN)
35
Standard static Load Rating (kN)
23.2
Dimensions L (mm)
143
Shaft Hole Classification
Cylindrical bore form
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
Without grease nipple
Dimensions A (mm)
40
Mounting Bolt Nominal Designation
M14
Dimensions A1(mm)
22
Dimensions A1 (mm)
16
Dimensions J (mm)
111
Dimensions N (mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of pallet washer
5
From Japan
On 2016-11-14 22:46:05
Goods are used several times, no problem, delivery is fast so good.
This review is about item#371147.
Conveyor bearing exchange
3
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
This review is about item#00370955.