Buy more than* S$200* and get FREE SHIPPING

  • Clear book (fixed type)

Clear book (fixed type) Ra-570G

Item.#
00371288
Mfr.#
Ra-570G
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Size
A4-S
External Form Dimensions (Width x Height)(mm)
239x312
Specification
Spine type. With tack index. Front side with pocket
Across Back (mm)
28
Color
(Surface Paper)Green
Number of Pockets
40