Buy more than* S$200* and get FREE SHIPPING

  • Clear book (fixed type)

Clear book (fixed type) Ra-574NDM

Item.#
00371324
Mfr.#
Ra-574NDM
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
(Table \ paper) R-PP, (pocket) PP
Color
(Surface Paper)DarkGray
Number of Pockets
40
Specification
Replaceable spine paper of a book, with tuck index
Size
B4-S
External Form Dimensions (Width x Height)(mm)
289x379
Across Back (mm)
28