Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type

Square Flange Unit Oil-Free Type UCF212

by NTN
4.00 (2)
Item.#
00371384
Mfr.#
UCF212
Package Qty.
1PC
Ship pack of
1
82.59 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Dimensions A (mm)
48
Mounting Bolt Nominal Designation
M16
Dimensions A1(mm)
29
Dimensions A1 (mm)
18
Dimensions J (mm)
143
Dimensions N (mm)
19
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
60
Dimensions AO(mm)
68.7
Standard Dynamic Load Rating (kN)
52.5
Standard static Load Rating (kN)
36
Dimensions L (mm)
175
Shaft Hole Classification
Cylindrical bore
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the pallet cleaning machine
5
From Japan
On 2016-11-14 22:46:05
Product have used several times, without any problems, so good delivery is fast.
This review is about item#371147.
Conveyor bearing replacement
3
From Japan
On 2013-07-11 17:08:38
Since it is a classic product of the bearing, in particular good or bad without.
This review is about item#00370955.