Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder Ra-B10B

5.00 (1)
Item.#
00371385
Mfr.#
Ra-B10B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
10
Color
(Surface Paper)Blue
External Form Dimensions (Width x Height)(mm)
232x307
Material
Table \ paper pocket / R-PP
Size
A4-S
Green Purchasing Law
Fit
Number of Pockets
10
Specification
Spine Replace Type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drawing management
5
From Japan
On 2016-06-23 15:59:22
I am firm.
This review is about item#00371498.