Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type

Square Flange Unit Oil-Free Type UCF213

by NTN
4.00 (2)
Item.#
00371454
Mfr.#
UCF213
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
Dimensions A1 (mm)
22
Dimensions J (mm)
149
Dimensions N (mm)
19
Designation Number of the Bearing Housing
F213
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Unit Weight (kg)
5.5 (reference)
Shaft Diameter (phi mm)
65
Bearing Number
UC213D1
Standard Dynamic Load Rating (kN)
57.5
Standard static Load Rating (kN)
40
Dimensions L (mm)
187
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Dimensions A (mm)
50
Dimensions AO(mm)
69.7
Dimensions A1(mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of pallet washer
5
From Japan
On 2016-11-14 22:46:05
Goods are used several times, no problem, delivery is fast so good.
This review is about item#371147.
Conveyor bearing exchange
3
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
This review is about item#00370955.