Buy more than* S$200* and get FREE SHIPPING

  • OHP Film

OHP Film VF-1101N

5.00 (2)
Item.#
00371543
Mfr.#
VF-1101N
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Size
A4
Number of Sheets
10 sheets
Material
R-PET film
Dimensions (Vetical x Horizontal) (mm)
297x210
Compatible
Color inkjet printer (dye ink compatible)
Thickness (mm)
0.11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I will use it instead of the name plate of the illuminated pushbutton switch.
5
From Japan
On 2018-04-12 17:50:06
Although it was used with a laser printer, the lighting type pushbutton switch was insufficient in print density, but this time I was satisfied.
This review is about item#371543.
For creating a stain determination scale for textile products
5
From Japan
On 2018-02-20 14:55:03
It is convenient because it can print easily and beautifully easily with an ordinary ink jet printer.
This review is about item#08431665.