Buy more than* S$200* and get FREE SHIPPING

  • OHP Film

OHP Film VF-1102N

Item.#
00371552
Mfr.#
VF-1102N
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Size
A4
Number of Sheets
100 sheets
Material
R-PET film
Dimensions (Vetical x Horizontal) (mm)
297x210
Compatible
Color inkjet printer (dye ink compatible)
Thickness (mm)
0.11