Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transparencies, For Lbp Color & Color Ppc

Transparencies, For Lbp Color & Color Ppc VF-1410N

5.00 (1)
Item.#
00371568
Mfr.#
VF-1410N
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
297x210
Green Purchasing Law
Fit
Thickness (mm)
0.10
Compatible
Color laser printers, monochrome laser printers, color copiers, black-and-white copiers usually
Size
A4
Number of Sheets
50 sheets
Material
R-PET film
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create confirmation work sheet and use
5
From Japan
On 2017-01-20 15:13:19
I am printing a work chart on this film with a copier, but there is no print slippage and there is no problem.
This review is about item#371577.