Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type
  • Lubricated Unit Square Flange Type

Lubricated Unit Square Flange Type UCF215D1

by NTN
4.86 (7)
Item.#
00371585
Mfr.#
UCF215D1
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
22
Dimensions J (mm)
159
Dimensions N (mm)
19
Dimensions B (mm)
77.8
Dimension S (mm)
33.3
Dimensions A (mm)
56
Standard Dynamic Load Rating (kN)
66
Standard static Load Rating (kN)
49.5
Dimensions L (mm)
200
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
75
TRUSCO Part Number
214-2881
Mounting Bolt Nominal Designation
M16
2014 TRUSCO Published Page
1-1564
Dimensions AO(mm)
78.5
Dimensions A1(mm)
34
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Plant Maintenance
5
From Japan
On 2016-11-21 10:47:48
Was saved because the specialized parts Cheap, it is soon reach convenient
This review is about item#371296.
Conveyor drive unit
5
From Japan
On 2016-08-01 08:52:50
Since early price is arriving from the order also inexpensive
This review is about item#00370937.
When the lift rotation
5
From Japan
On 2015-04-22 13:04:12
It does not change from the usual.
This review is about item#00370806.
Use the roller bearing
5
From Japan
On 2014-12-11 13:36:42
Trying to not remain the same
This review is about item#00371007.
Use the joint de Eve shaft
4
From Japan
On 2014-08-26 15:37:42
So durable and can be used without any problems mounting. Play is also good than not.
This review is about item#00371366.
Shellfish, large Maki ship winch part bearing
5
From Japan
On 2013-04-22 01:37:22
Movement is also smooth, mounting easy
This review is about item#00371052.
Screw conveyor
5
From Japan
On 2012-02-05 13:04:46
I use and trust because it is 1 flow goods to know everyone.
This review is about item#00371296.