Buy more than* S$200* and get FREE SHIPPING

  • Transparencies, For Lbp Color & Color Ppc

Transparencies, For Lbp Color & Color Ppc VF-1421N

5.00 (1)
Item.#
00371586
Mfr.#
VF-1421N
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
297x210
Green Purchasing Law
Fit
Thickness (mm)
0.10
Compatible
Color laser printers, monochrome laser printers, color copiers, black-and-white copiers usually
Size
A4
Number of Sheets
10 sheets
Material
R-PET film
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create confirmation work sheet and use
5
From Japan
On 2017-01-20 15:13:19
I am printing a work chart on this film with a copier, but there is no print slippage and there is no problem.
This review is about item#371577.