Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type
  • Square Flange Unit Oil-Free Type

Square Flange Unit Oil-Free Type UCF216

by NTN
4.00 (2)
Item.#
00371603
Mfr.#
UCF216
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Dimensions A (mm)
58
Dimensions AO(mm)
83.3
Dimensions A1(mm)
34
Dimensions A1 (mm)
22
Dimensions J (mm)
165
Dimensions N (mm)
23
Designation Number of the Bearing Housing
F216
Dimensions B (mm)
82.6
Dimension S (mm)
33.3
Unit Weight (kg)
8.1 (reference)
Shaft Diameter (phi mm)
80
Bearing Number
UC216D1
Standard Dynamic Load Rating (kN)
72.5
Standard static Load Rating (kN)
53
Dimensions L (mm)
208
Shaft Hole Classification
Cylindrical bore
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the pallet cleaning machine
5
From Japan
On 2016-11-14 22:46:05
Product have used several times, without any problems, so good delivery is fast.
This review is about item#371147.
Conveyor bearing exchange
3
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
This review is about item#00370955.