Buy more than* S$200* and get FREE SHIPPING

  • Binder MP, Cloth-Covered

Binder MP, Cloth-Covered HA-110

4.58 (12)
Item.#
00371638
Mfr.#
HA-110
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
33
Size
B5 vertical
External Dimensions (Width x Height) (mm)
221x281
Specification
Attached gold corners, (cover) total covered with cloth
Storage Number of Sheets
100
Green Purchasing Law
Fit
Number of Holes
26
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
For office work
4
From Japan
On 2017-09-12 15:45:10
I had purchased it at the stationery shop until now but it is saved because the price is cheap.
This review is about item#371638.
Post ledger of vouchers.
5
From Japan
On 2017-07-07 08:24:33
All documents are A4 size. I want an A4 size binder MP. As the size increases, the number of pages decreases and it is easy to see.
This review is about item#00371638.
Used as a booking ledger
4
From Japan
On 2017-06-12 06:15:21
The color is good. I am using it for the ledger for one year, but I am looking for a binder that can file about 300 files. Will it be custom made?
This review is about item#00371708.
During office work
3
From Japan
On 2017-04-06 10:37:51
It is solid and easy to use. Even when inserting new paper it is easy to put in.
This review is about item#9996016.
When the file hurts.
5
From Japan
On 2016-12-04 07:40:31
It is always safe to say that there are classic products from old days.
This review is about item#00371638.
Accounting work
5
From Japan
On 2016-10-05 16:41:02
Among lots of form output on PC, this is easy to use and stronger than anything else.
This review is about item#9996016.
Fill in construction sales etc.
5
From Japan
On 2016-07-14 16:27:07
I am saved because it is cheaper than purchasing at a local home center etc.
This review is about item#09996016.
Form spelling
5
From Japan
On 2016-02-26 13:32:20
Things used for many years have been worn out, so it was good that we had to find it here. Since it is separating colors by purchase and sales, there are plenty of colors and discounts were also available so I was able to purchase it with great advantage.
This review is about item#00371708.
For office use
5
From Japan
On 2016-01-26 16:03:44
It is an old-fashioned manual work, but what you do not need.
This review is about item#00371778.
It is used to store A4 size specifications from the past.
4
From Japan
On 2015-09-16 17:23:30
It has been used since the past, the lifetime of the binder and the lifetime of documents to be repeatedly inserted and pulled long is also very useful.
This review is about item#08432261.