|
Square Flange Unit Oil-Free Type UCF217
(2)
- Item.#
- 00371655
- Mfr.#
- UCF217
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Caution
- Since the bearing housing of UCF 201-204 is common, all of them use F204.
- Dimensions A1 (mm)
- 24
- Dimensions J (mm)
- 175
- Dimensions N (mm)
- 23
- Designation Number of the Bearing Housing
- F217
- Dimensions B (mm)
- 85.7
- Dimension S (mm)
- 34.1
- Unit Weight (kg)
- 9.3 (reference)
- Shaft Diameter (phi mm)
- 85
- Bearing Number
- UC217D1
- Standard Dynamic Load Rating (kN)
- 83.5
- Standard static Load Rating (kN)
- 64
- Dimensions L (mm)
- 220
- Shaft Hole Classification
- Cylindrical bore
- Cover
- No cover
- Load Classification
- Light Load
- Grease Filler Nipple
- No Grease Nipple
- Dimensions A (mm)
- 63
- Dimensions AO(mm)
- 87.6
- Dimensions A1(mm)
- 36
|
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
Nabeya Bi-tech Kaisha (NBK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Maintenance of pallet washer
From Japan
On 2016-11-14 22:46:05
Goods are used several times, no problem, delivery is fast so good.
Conveyor bearing exchange
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
Customers Who Bought This Item Also Bought