Buy more than* S$200* and get FREE SHIPPING

  • Binder MP, Cloth-Covered

Binder MP, Cloth-Covered HA-113

4.88 (8)
Item.#
00371683
Mfr.#
HA-113
Package Qty.
1PC
Ship pack of
1
34.61 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Number of Holes
30
Storage Number of Sheets
100
Specification
Attached gold corners, (cover) total covered with cloth
External Dimensions (Width x Height) (mm)
252x326
Across Back (mm)
35
Size
A4 portrait
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
When the file is ached.
5
From Japan
On 2016-12-04 07:40:31
To say that there is a standard items from the old days, you always worry.
This review is about item#00371638.
Accounting work
5
From Japan
On 2016-10-05 16:41:02
Among a lot of form output in the PC, this only is easier above all durable use.
This review is about item#9996016.
Entry of sales such as construction
5
From Japan
On 2016-07-14 16:27:07
Because cheaper than to buy at the local hardware store, etc. have survived.
This review is about item#09996016.
Spelling form
5
From Japan
On 2016-02-26 13:32:20
Since had worn the one that is used for many years, it was good because there were I find here. There is also a lot of color scheme because it divided the color in the purchase and sales, it was also able to buy the deals because I use discount.
This review is about item#00371708.
For office
5
From Japan
On 2016-01-26 16:03:44
It is a thing should not be without, but is the old-fashioned manual.
This review is about item#00371778.
A4 to store the size of the specification, are used than in the past.
4
From Japan
On 2015-09-16 17:23:30
Than in the past, has been used, the life of the document to be connecting or disconnecting of life and repeat binder also long, are very useful.
This review is about item#08432261.
Accounts book
5
From Japan
On 2013-12-17 13:20:46
Design from the old days, easy to use in the making.
This review is about item#09996016.
Business
5
From Japan
On 2013-09-06 09:04:16
It is familiar, we use because the durability is also good. High you, but as the binder, it is worth the price.
This review is about item#09996016.