Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binder MP, Cloth-Covered

Binder MP, Cloth-Covered HA-120G

4.69 (16)
Item.#
00371717
Mfr.#
HA-120G
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
26
Storage Number of Sheets
200
Green Purchasing Law
Fit
Specification
Attached gold-rimmed, (cover) total covered with cloth
Across Back (mm)
52
Size
B5 vertical
External Dimensions (Width x Height) (mm)
225x282
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2018-03-24 08:37:54
Because it is a manufacturer item, it can be used without any problem. Thank you very much.
This review is about item#00371708.
Book keeping book
5
From Japan
On 2018-02-27 15:29:32
It is strong and easy to use. I thought that other colors would be nice.
This review is about item#371674.
Save sales book
5
From Japan
On 2018-02-15 11:18:16
I used the same thing from before, it got old, I bought it. You can use it with confidence.
This review is about item#371708.
Management of sales book
5
From Japan
On 2018-02-06 20:14:08
It is very handy because the cover is upholstered and it is very durable and used everyday. We will continue to use it, our company is an eternal bestseller.
This review is about item#371708.
For office work
4
From Japan
On 2017-09-12 15:45:10
I had purchased it at the stationery shop until now but it is saved because the price is cheap.
This review is about item#371638.
Post ledger of vouchers.
5
From Japan
On 2017-07-07 08:24:33
All documents are A4 size. I want an A4 size binder MP. As the size increases, the number of pages decreases and it is easy to see.
This review is about item#00371638.
Used as a booking ledger
4
From Japan
On 2017-06-12 06:15:21
The color is good. I am using it for the ledger for one year, but I am looking for a binder that can file about 300 files. Will it be custom made?
This review is about item#00371708.
During office work
3
From Japan
On 2017-04-06 10:37:51
It is solid and easy to use. Even when inserting new paper it is easy to put in.
This review is about item#9996016.
When the file hurts.
5
From Japan
On 2016-12-04 07:40:31
It is always safe to say that there are classic products from old days.
This review is about item#00371638.
Accounting work
5
From Japan
On 2016-10-05 16:41:02
Among lots of form output on PC, this is easy to use and stronger than anything else.
This review is about item#9996016.