Buy more than* S$200* and get FREE SHIPPING

  • Binder MP (PVC paste)

Binder MP (PVC paste) HA-23R

Item.#
00371848
Mfr.#
HA-23R
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Number of Holes
30
Storage Number of Sheets
200
Specification
Attached gold-rimmed, (cover) covered with PVC
External Dimensions (Width x Height) (mm)
258x325
Across Back (mm)
52
Size
A4 portrait