Buy more than* S$200* and get FREE SHIPPING

  • Long Lever File

Long Lever File V2-FS3.5 (Yellow)

4.00 (2)
Item.#
00371918
Mfr.#
V2-FS3.5 (Yellow)
Package Qty.
1PC
Ship pack of
1
7.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Across Back (mm)
20
External Form Dimensions (Width x Height)(mm)
290x374
Filing Thickness (mm)
120
Size
B4 vertical
Specification
Available to sort EcoMark-certified product, cover paper, and binding tools for separate disposal.
Green Purchasing Law
Fit
Material (cover)
IroAtsu paperboard
Storage Number of Sheets
120
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Document storage
3
From Japan
On 2013-05-31 14:00:39
It does not shift the document for lever size
This review is about item#08514292.
And filing color-coded daily report on the quarter.
5
From Japan
On 2013-04-12 13:29:55
Tokyu Hands, tried with many Monotaro. After all, "Kokuyo" this long lever file will stay firmly holding.
This review is about item#08514292.